0 items

Harris Industries Ultralite Grade II 150 ft. x 4 in. Engineer Grade Reflective Tape

HRS8

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent daytime and nighttime visibility
  • Helps to signify danger and/or roadway hazards
  • High quality, Engineering Grade reflective material is great on poles, barricades, fences, buildings, roads, etc
  • Material is rated for 5 to 7 years of outdoor life, depending on conditions
  • Meets ASTM specifications D4596-01
  • Permanent adhesive sticks to most clean and dry surfaces
  • Pliable and will not crack when bent

SPECIFICATIONS

ASTM Specifications
ASTM D-4596 2001
Collection
Ultralite Grade II
Color Finish
Red/White
Length
150 ft
Material
Retroreflective Tape
Type
Stripe
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday