Harris Industries 21 in. Wire Flag

HMF2

Manufacturer Part #: MF2BL

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Colors stay bright
  • Reusable flags are the economical way to mark construction sites, roads, boundaries, utility lines and landscaping
  • Stake made of wire

SPECIFICATIONS

Color Finish
Blue
Gauge
16
Height
21 in
Length
5 in
Material
Plastic
Width
4 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday