Harris Industries 3 In. X 1000 Ft. Detectable Tape For Sewer

HDU04

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black lettering
  • Can be found with metal detector prior to digging, avoiding costly dig-ins
  • Easy to find after digging is complete
  • Length: 1000'
  • Located above installation of non-metallic cables and pipelines, 6" to 12" below grade
  • Material: Aluminum
  • Type: Sewer

SPECIFICATIONS

Color Finish
Green
Length
1000 ft
Material
Aluminum
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday