0 items

Harris Industries Glow-Tred 60 ft. Anti-Slip Glow Solid Tape

HGT

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Helps reduce panic and ultimately save lives by delineating a safely planned escape route when the lights go out
  • High-tack, self-adhesive glow in the dark non-slip tape
  • Mark obstructions along exit routes such as standpipes and fire hoses to facilitate orderly departure

SPECIFICATIONS

Collection
Glow-Tred
Color Finish
White
Length
60 ft
Type
Solid
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday