0 items

Harris Industries Engineer Grade Reflective Tape

HRF6

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aggressive adhesive adheres to most surfaces
  • Engineer grade reflective
  • Excellent daytime and nighttime visibility
  • Helps to signify danger and/or roadway hazards
  • High quality, Engineering Grade reflective material is great on poles, barricades, fences, buildings, roads, etc
  • Material is rated for 5 to 7 years of outdoor life, depending on conditions
  • Meets ASTM specifications D4596-01
  • Permanent adhesive sticks to most clean and dry surfaces
  • Pliable and will not crack when bent
  • [Delete]

SPECIFICATIONS

ASTM Specifications
ASTM D4596-01
Application
Outdoor
Color Finish
Blue
Color Finish Category
Blues
Length
150 ft
Type
Solid
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday