1/8 in. x 20 in. 15% Silver 1/4 lb. Brazing Rod (7 Sticks)

You last purchased this on
 
Harris®

Stay-Silv® 1/8 in. x 20 in. 15% Silver 1/4 lb. Brazing Rod (7 Sticks)

  • Fast #
  • Part #H1520FMPOP
  • Item #2399147
  • Manufacturer Part #1520FMPOP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Harris®

Stay-Silv® 1/8 in. x 20 in. 15% Silver 1/4 lb. Brazing Rod (7 Sticks)

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for brazing air conditioning and refrigeration connections
  • Wide melting range allows operators to fill loose connections and "cap", or build up around finished joint; however, when heated above its liquidus it will penetrate tight connections
  • Stay-Silv 15 brazing filler metal is a frequent choice for brazing copper
  • Corrosion resistance is generally similar to copper base metal, but phosphorus containing alloys, including Stay-Silv 15, should not be used if the braze is exposed to sulfur or sulfur compounds in service
  • Conforms to the EU RoHS directive
  • Suitable for brazing low nickel, (10% maximum), copper/nickel base metals
  • Can be used to braze brass with the use of appropriate brazing flux, is not recommended for brazing steel or other ferrous metals due to sufficient lack of joint ductility
  • Requires Certification

Documents


Specifications

Application:
Copper, Brass, HVAC Refrigeration
Collection:
Stay-Silv®
Depth:
5/8 in
Diameter:
1/8 in
ISO:
ISO 17672 CuP 284
Length:
21 in
Material:
Phosphorus, Copper, Silver
Melting Temperature:
1190 F
Minimum Temperature:
1475
Number of Pieces:
7 Piece
Product Type:
Rod Mini Pack, Brazing Filler Metal Alloy
Rod Size (in):
20 in
Size:
1/2 in x 1/8 in
Temperature Range:
1350 Deg F to 1550 Deg F
Thickness:
0.050 in
Weight:
0.35 lb
Width:
13/200 in