Hart & Cooley

10 x 23-3/4 in. Commercial T-Bar Lay-In in White 1-way Steel

Part #HCBPR10EQ  |  Manufacturer Part #016046

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel construction
  • Removable hinged face allows for easy access to air pattern control core
  • Face can be removed for cleaning
  • Deep drawn back reduces static pressure drop
  • Individually adjustable pattern deflectors factory set at 4-way deflection
  • Can be adjusted for 1-, 2-, 3-way air patterns
  • Unique 2" high collar permits easy flex connections
  • Accepts 3800 Series butterfly damper for 6"-14" (order separately)

Documents

Specifications

Application: Commercial

Color Finish: White

GRD Deflection Type: 1-way

Length: 23-3/4 in

Material: Steel

Width: 10 in