12 x 4 in. Aluminum and Galvanized Steel Gas Vent Pipe

Part #H4RPA  |  Item #53899  |  Manufacturer Part #016107

$ 15.06 EACH

Diameter:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
  • Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances

Documents

Specifications

Diameter: 4 in

Inside Diameter: 4 in

Length: 12 in

Material: [Aluminum, Galvanized Steel]

Type: H4RPA