14 x 10 in. Residential 2-way Return Grille in Bright White Steel

Part #H657W1410  |  Item #1712354  |  Manufacturer Part #043651

$ 20.20 EACH

GRD Deflection Type:

2-way
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One-piece steel construction. 1/3" spaced fins set at 20°. 7/8" margin turnback
  • Exceptional free area
  • Install with fins upward or downward for best duct concealment
  • Residential

Specifications

Application: Residential

Color Finish: Bright White

GRD Deflection Type: 2-way

Length: 14 in

Material: Steel

UL Listed: No

Width: 10 in