Hart & Cooley

14 x 14 in. Residential 1-way Return Grille in Bright White Steel

Part #H672W1414  |  Manufacturer Part #043329

GRD Deflection Type:

1-way
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For sidewall or ceiling application
  • Residential
  • All-steel construction
  • 1/2" spaced fins set at 40°
  • Exceptional free area
  • 5/16" margin turnback
  • Bright white finish

Specifications

Application: Residential

Color Finish: Bright White

GRD Deflection Type: 1-way

Length: 14 in

Material: Steel

Width: 14 in