14 x 23-3/4 in. Commercial T-Bar Lay-In in White 1-way Steel
14 x 23-3/4 in. Commercial T-Bar Lay-In in White 1-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Removable hinged face allows for easy access to air pattern control core
- Face can be removed for cleaning
- Steel construction
- Accepts 3800 Series butterfly damper for 6"-14" (order separately)
- Can be adjusted for 1-, 2-, 3-way air patterns
- Unique 2" high collar permits easy flex connections
- Individually adjustable pattern deflectors factory set at 4-way deflection
- Deep drawn back reduces static pressure drop
- EQ = earthquake straps
- For 16", use T19
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 23-3/4 in
- Material:
- Steel
- Width:
- 14 in