Hart & Cooley

18 in. x 25 ft. Polyester R8 Insulated Flexible Air Duct

Part #HF1181825  |  Manufacturer Part #027822

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Air duct for heating and cooling
  • Black polyethylene jacket
  • Double-ply black polyester core
  • Packaged in compact boxes
  • Easy to install

Documents

Specifications

ASTM Specifications: [ASTM C518, ASTM E96]

Diameter: 18 in

Duct Shape: Round

Length: 25 ft

Material: [Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5000

R value: R8

UL Listed: UL 181 Class 1