Hart & Cooley
18 in. x 25 ft. Polyester Uninsulated Flexible Air Duct
Part #HF09018 | Item #655611 | Manufacturer Part #044793
$
178.86
EACH
(Pricing is for 18 in)
Diameter
Product Details
Documents
Specifications
Diameter: 18 in
Duct Shape: Round
Length: 25 ft
Material: [Plastic, Steel]
Material Type: Polyester
Maximum Airflow: 6000
UL Listed: UL 181 Class 1