2-23/32 x 4-1/2 in. Residential Baseboard Diffuser in Bright White Steel

You last purchased this on
 
Hart & Cooley

2-23/32 x 4-1/2 in. Residential Baseboard Diffuser in Bright White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hart & Cooley

2-23/32 x 4-1/2 in. Residential Baseboard Diffuser in Bright White Steel

  • Fast #
  • Part #H462W24
  • Item #135431
  • Manufacturer Part #010726
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Airfoil valves reduce resistance
  • Equal air distribution over the length of the diffuser
  • All-steel construction
  • Face can be easily removed
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Bright White
Diffuser Size:
2-23/32 in x 4-1/2 in
Height:
4-1/2 in
Length:
24 in
Material:
Steel