0 items

Hart & Cooley 20 in. Return Air Grille

H650W20

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5/16" margin turnback
  • All steel construction
  • Bright white enamel finish
  • Exceptional free area
  • Residential

SPECIFICATIONS

Application
Residential
Color Finish
Bright White
Length
20 in
Material
Steel
UL Listed
No
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday