0 items

Hart & Cooley 25 ft. R4.2 Flexible Air Duct Foil

HF214

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air duct for heating and cooling
  • Double-ply black polyester core
  • Easy to install
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Packaged in compact boxes

SPECIFICATIONS

Diameter
12 in
Length
25 ft
Material
Plastic
Material Type
Polyester
R value
R4.2
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday