0 items

Hart & Cooley 25 ft. R6 Vinyl Flexible Air Duct in Black

HF116

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADC Thermal Certification
  • Black polyethylene jacket
  • Boxed compliances: UL listed
  • Double-ply black polyester core
  • R-6.0

SPECIFICATIONS

Diameter
9 in
Length
25 ft
Material
Plastic
Material Type
Vinyl
R value
R6
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday