3 in. x 25 ft. Silver Uninsulated Flexible Air Duct
3 in. x 25 ft. Silver Uninsulated Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Boxed
- Two-ply metalized polyester/polyester
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3 in
- Insulated:
- No
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 6000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round