3 in. X 4 in. Gas B Vent Increaser

You last purchased this on
 
Hart & Cooley

3 in. X 4 in. Gas B Vent Increaser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hart & Cooley

3 in. X 4 in. Gas B Vent Increaser

  • Fast #
  • Part #H3RN4
  • Item #54023
  • Manufacturer Part #016013
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter - Inside 1:
3 in
Diameter - Inside 2:
4 in
Duct Size:
3 in x 4 in
Height:
5-1/4 in
Material:
Aluminum, Steel