30 x 6 in. Residential 1-way Return Grille in Golden Sand Steel

Part #H657GS30U  |  Item #1776021  |  Manufacturer Part #043669

$ 25.76 EACH

GRD Deflection Type:

1-way

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Color Finish: Golden Sand

GRD Deflection Type: 1-way

Length: 30 in

Material: Steel

UL Listed: No

Width: 6 in