30 x 8 in. Residential 2-way Return Grille in Golden Sand Steel

Part #H657GS30X  |  Item #5055293  |  Manufacturer Part #657GS308

Call for Pricing EACH

GRD Deflection Type:

2-way
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Color Finish: Golden Sand

GRD Deflection Type: 2-way

Length: 30 in

Material: Steel

UL Listed: No

Width: 8 in