304 Series 6 x 6 in. 4-way Steel Curved-blade Register with Multi-shutter Damper

Part #H304WUU  |  Item #1099936  |  Manufacturer Part #013459

$ 20.18 EACH

Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For sidewall or ceiling application
  • Residential
  • All-steel one-piece stamped-face curved-blade construction
  • Four-way deflection
  • Four-way air pattern
  • Multi-shutter valve
  • Listed heights 10" and larger require double valves
  • Bright white enamel finish

Specifications

Application: [Sidewall, Ceiling]

Coating: Enamel

Collection: 304 Series

Color Finish: White

GRD Deflection Type: 4-way

Length: 6 in

Material: Steel

Product Type: Register

Size: 6 in x 6 in

Weight: 1.4

Width: 6 in