Hart & Cooley 4 ft. Gas B Vent Pipe

HRP4

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
  • Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard

SPECIFICATIONS

Diameter
3 in
Inside Diameter
3 in
Inside Diameter 2
3 in
Length
4 ft
Material
Galvanized Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday