Hart & Cooley
4 ft. x 4 in. Aluminum Gas Vent Pipe
Part #H4DFC4 | Item #1792145 | Manufacturer Part #550371
$
62.12
EACH
Diameter:
4 inProduct Details
- Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
- Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
- Requires only 1" clearance to combustibles
- UL-listed for use as a connection from an appliance to Type B gas vent and as a segment of Type B gas vent
- Can be used in unconditioned spaces, such as attics and crawl spaces
- Available in 3" to 5" diameters and 2' to 5' lengths
Documents
Specifications
Diameter: 4 in
Inside Diameter: 4 in
Inside Diameter 2: 4 in
Length: 4 ft
Material: Aluminum
Type: H4DFC4