Hart & Cooley
4 in. Gas B-Vent Cap
Part #H4RHW | Item #1034198 | Manufacturer Part #2004204
$
17.74
EACH
(Pricing is for 4 in)
Inside Diameter
Product Details
- Exceptional performance in windy conditions
- Designed to resist nesting birds
Documents
Specifications
Diameter: 8 in
Inside Diameter: 4 in
Material: Aluminum
Type: H4RHW