Hart & Cooley 4 in. Gas B Vent Pipe

H4RPX

Manufacturer Part #: 016102

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
  • Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard

SPECIFICATIONS

Diameter
4 in
Inside Diameter
4 in
Inside Diameter 2
4 in
Length
36 in
Material
Galvanized Steel

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday