4 in. x 3 ft. Gas B Vent Pipe

Part #H4RPX3  |  Item #53867  |  Manufacturer Part #016102

$ 27.12 EACH
(Pricing is for 36 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
  • Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances

Documents

Specifications

Diameter: 4 in

Inside Diameter: 4 in

Inside Diameter 2: 4 in

Length: 36 in

Material: Galvanized Steel

Type: H4RPX3