Hart & Cooley
4 in. x 5 ft. Gas B Vent Pipe
Part #H4RPX5 | Item #53873 | Manufacturer Part #016100
$
42.02
EACH
(Pricing is for 60 in)
Length
Product Details
- Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
- Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
Documents
Specifications
Diameter: 4 in
Gauge: 26
Inside Diameter: 4 in
Inside Diameter 2: 4 in
Length: 60 in
Material: [Aluminum, Galvanized Steel]
Type: H4RPX5