4 in. 0/12-6/12 Adjustable Roof Flashing Flat

You last purchased this on
 
Hart & Cooley

4 in. 0/12-6/12 Adjustable Roof Flashing Flat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hart & Cooley

4 in. 0/12-6/12 Adjustable Roof Flashing Flat

  • Fast #
  • Part #H4RF
  • Item #53946
  • Manufacturer Part #016117
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flat - 6/12 pitch adjustable
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Diameter - Inside 1:
4 in
Height:
4-1/8 in
Length:
16 in
Material:
Aluminum, Steel
Width:
13-1/2 in