Hart & Cooley

4-Way Aluminum Ceiling Diffuser

Part #HA504MSWUU  |  Manufacturer Part #050715

GRD Deflection Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For sidewall or ceiling application
  • Residential
  • All-aluminum face construction
  • Cores flush with margin
  • Four-way air diffusion
  • Face mount for easy installation
  • Multi-shutter dampers
  • Inconspicuous fingertip lever for air volume control
  • Bright white finish
  • T-bar panel available

Specifications

Color Finish: White

Diffuser Size: 6 in x 6 in

Duct Shape: Square

GRD Deflection Type: 4-way

Length: 6 in

Material: Aluminum

Width: 6 in