12 x 4 in. Aluminum and Galvanized Steel Gas Vent Pipe
RP Series 12 x 4 in. Aluminum and Galvanized Steel Gas Vent Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 216-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed for negative pressure applications and flue gas temperatures not exceeding 400°F above ambient for category 1 appliances
- Lock-ring style connection
- Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
- 3" to 12" pipe and fitting couplers overlap 1-3/8" when joined together; therefore, assembled length is 1-3/8" less than listed length
- Sizes 7" through 12" is size plus 1"
- A full set of installation instructions are supplied with caps and supports
- Outside diameter (OD) sizes 3" through 6" is size plus 1/2"
- The allowable minimum clearance to combustibles is 1"
Specifications
- Application:
- HVAC
- Coating:
- Galvanized
- Collection:
- RP Series
- Diameter:
- 4 in
- Diameter - Outside:
- 4-1/2 in
- Length:
- 12 in
- Material:
- Aluminum, Steel
- Temperature Range:
- Up to 400 Deg F
- UL Listed:
- UL 441
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent