4 x 14 in. Floor Register in White Steel
4 x 14 in. Floor Register in White Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rolled fin for strength and safety
- Multi-angle fin setting
- All steel construction
- Residential
- Heavy gauge stamped face
- Foot-operated dial control
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4 in
- Material:
- Steel
- Width:
- 14 in