Hart & Cooley
4 x 24 in. Gas B Vent Pipe
Part #H4RPX24 | Item #53879 | Manufacturer Part #016103
$
20.01
EACH
(Pricing is for 24 in)
Length
Product Details
- Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
- Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
Documents
Specifications
Diameter: 4 in
Inside Diameter: 4 in
Inside Diameter 2: 4 in
Length: 24 in
Material: Galvanized Steel
Type: H4RPX24