5 in. Gas B Vent Cap

Part #H5RHW  |  Item #1034199  |  Manufacturer Part #2004205

$ 24.02 EACH
(Pricing is for 5 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Exceptional performance in windy conditions
  • Designed to resist nesting birds

Specifications

Diameter: 10 in

Inside Diameter: 5 in

Material: Aluminum

Type: H5RHW

UL Listed: Yes