Hart & Cooley
5 in. Gas B Vent Tee
Part #H5RT5 | Item #106952 | Manufacturer Part #016210
$
47.63
EACH
Inside Diameter 3
Product Details
Documents
Specifications
Inside Diameter: 5 in
Inside Diameter 2: 5 in
Inside Diameter 3: 5 in
Material: Galvanized Steel
Product Type: Tee
Type: H5RT5