5 in. Support Gripper

Part #H5RGS  |  Item #2390126  |  Manufacturer Part #557882

$ 22.96 EACH
(Pricing is for 5 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Installs quickly, saving time and money
  • Gripper fingers can hold anywhere on the pipe
  • Supports up to 30" of pipe
  • Clearance ring assures that the required 1" clearance to combustibles is maintained (3"- 6" only)

Documents

Specifications

Diameter: 5 in

Material: Galvanized Steel

Product Type: Support Gripper