5 in. x 50 ft. Polyester R6 Insulated Flexible Air Duct

Part #HF216S50  |  Item #3053842  |  Manufacturer Part #054309

$ 172.12 EACH
(Pricing is for 5 in)

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double-ply metalized/polyester
  • UL and CUL Listed

Documents

Specifications

ASTM Specifications: [ASTM C518, ASTM E96]

Diameter: 5 in

Duct Shape: Round

Length: 50 ft

Material: [Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5000

R value: R6

UL Listed: UL 181 Class 1