Hart & Cooley

5 in. X 7 in. Gas B Vent Increaser

Part #H5RN7  |  Manufacturer Part #016223

Inside Diameter 2

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 5-1/8 in

Inside Diameter: 5 in

Inside Diameter 2: 7 in

Material: Aluminum, Galvanized Steel