0 items

Hart & Cooley 50 ft. R8 Polyethylene Flexible Air Duct in Black

HF11850

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air duct for heating and cooling
  • Black polyethylene jacket
  • Double-ply black polyester core
  • Easy to install
  • Packaged in compact boxes

SPECIFICATIONS

Diameter
6 in
Length
50 ft
Material
Plastic
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday