Hart & Cooley
6 in. Gas B Vent Cap
Part #H6RHW | Item #1034200 | Manufacturer Part #2004206
$
30.11
EACH
(Pricing is for 6 in)
Inside Diameter
Product Details
- Exceptional performance in windy conditions
- Designed to resist nesting birds
Documents
Specifications
Diameter: 12 in
Inside Diameter: 6 in
Material: Aluminum
Type: H6RHW
UL Listed: Yes