Gas Vent Tee 6 x 12 in. Galvanized Steel
RT Series Gas Vent Tee 6 x 12 in. Galvanized Steel
Frequently Purchased Together
Product Details
Specifications
- Application:
- HVAC
- Coating:
- Galvanized
- Collection:
- RT Series
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 6 in
- Diameter - Inside 3:
- 6 in
- Diameter - Outside:
- 7 in
- Length:
- 10-1/2 in
- Material:
- Steel
- UL Listed:
- Yes
- Vent Duct Shape:
- Round