Hart & Cooley
6 in. Support Gripper
Part #H6RGS | Item #2390124 | Manufacturer Part #557883
$
24.47
EACH
(Pricing is for 6 in)
Diameter
Product Details
- Installs quickly, saving time and money
- Gripper fingers can hold anywhere on the pipe
- Supports up to 30" of pipe
- Clearance ring assures that the required 1" clearance to combustibles is maintained (3"- 6" only)
Documents
Specifications
Diameter: 6 in
Material: Galvanized Steel
Product Type: Support Gripper