6 in. X 4 in. Gas B Vent Tee

Part #H6RT4  |  Item #77054  |  Manufacturer Part #016311

$ 53.74 EACH

Inside Diameter 3

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Inside Diameter: 6 in

Inside Diameter 2: 6 in

Inside Diameter 3: 4 in

Material: Galvanized Steel

Product Type: Tee