Hart & Cooley

6 in. X 48 ft. Chimney Length

Part #H6TLC48  |  Manufacturer Part #502049

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material
  • Secure twist-lock design couples chimney sections together with just a 1/8 turn - locking bands secure joints
  • Includes locking band
  • Chimneys are sized according to the inner diameter and are available in 5" through 14"

Documents

Specifications

Diameter: 6 in

Length: 48 ft

Material: Stainless Steel