6 in. X 36 ft. Chimney Length

You last purchased this on
 
Hart & Cooley

6 in. X 36 ft. Chimney Length

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hart & Cooley

6 in. X 36 ft. Chimney Length

  • Fast #
  • Part #H6TLC36
  • Item #3339713
  • Manufacturer Part #502045
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Secure twist-lock design couples chimney sections together with just a 1/8 turn - locking bands secure joints
  • Includes locking band
  • Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material
  • Chimneys are sized according to the inner diameter and are available in 5" through 14"
  • Requires Certification

Specifications

Diameter:
6 in
Length:
36 ft
Material:
Stainless Steel