6 x 4 in. Aluminum and Galvanized Steel Gas Vent Pipe

Part #H4RPX6  |  Item #131735  |  Manufacturer Part #016106

$ 10.48 EACH

Diameter:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pipe and fitting couplers overlap 1 3/8" when joined together, therefore assembled length is 1 3/8" less than listed length

Specifications

Diameter: 4 in

Inside Diameter: 4 in

Inside Diameter 2: 4 in

Length: 6 in

Material: [Aluminum, Galvanized Steel]

Type: H4RPX6