Hart & Cooley
6 x 6 in. Ceiling & Sidewall Register in White 3-way
Part #H683WUU | Item #435873 | Manufacturer Part #043859
$
19.94
EACH
Length:
6 inProduct Details
- For sidewall or ceiling application
- Residential
- All-steel construction
- Ideal for shallow duct installations
- Three-way deflection
- 1/2" spaced fins set at 40°
- Multi-shutter valve
- 1 5/8" depth when fully opened
- Interlocking valve louvers for positive shut-off
- Bright white finish
Specifications
Color Finish: White
GRD Deflection Type: 3-way
Length: 6 in
Width: 6 in