Hart & Cooley
6 x 6 in. Gas Vent Hood Connector Aluminum and Galvanized Steel
Part #H6RDH | Item #131762 | Manufacturer Part #016317
$
12.32
EACH
(Pricing is for 6 in)
Inside Diameter
Product Details
Specifications
Height: 6 in
Inside Diameter: 6 in
Material: [Aluminum, Galvanized Steel]