Hart & Cooley
60 x 3 in. Galvanized Steel Gas Vent Pipe
Part #H3RP5 | Item #53871 | Manufacturer Part #016001
$
34.89
EACH
Diameter:
3 inProduct Details
- Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
- Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
Documents
Specifications
Diameter: 3 in
Gauge: 26
Inside Diameter 2: 3 in
Length: 60 in
Material: Galvanized Steel
Type: H3RP5