Hart & Cooley
7-5/8 in. Gas Vent Collar Galvanized Steel
Part #H4RS | Item #53984 | Manufacturer Part #016119
$
3.06
EACH
(Pricing is for 7-5/8 in)
Diameter
Product Details
Specifications
Diameter: 7-5/8 in
Material: Galvanized Steel
Type: H4RS